OSG Spiral tap (taper for pipe, short thread type) + AS-TPT + Thread type: PT (Rc)

Kondisi Barang:
Sebelum PPN:
Rp1.299.900
Spesifikasi
AccuracyJIS2
Chamfer2.5P
Helix Angle (°)40
Length (mm)Square part lk: 9
Mass (g)36
MaterialHigh vanadium high speed (HSSE)
Nominal SizePT1/8-28
Number of Flutes3
Overall Length (mm)90
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reference Plane Position Lp (mm)10.5
Screw Length (mm)16.5
Surface TreatmentV coating (composite multilayer coating)
Thread SizePT1/8
Thread per Inch28
Type Of ThreadPT(Rc)
Under Neck Length (mm)37
Width (mm)Square part DRVS: 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Please refer to the manufacturer's catalog for the protruding center length and shank square dimensions lk and DRVS. * Tap accuracy does not guarantee female thread accuracy. * Please refer to the manufacturer's catalog for cutting fluids and pastes. * Please note that if you use it on a machine with unstable feed, a female screw expansion problem may occur.

Ulasan Produk

Tidak ada ulasan