OSG Point Tap General-Purpose (With OX) EX-H-POT

Kondisi Barang:
Sebelum PPN:
Rp259.900 - Rp269.900
Spesifikasi
Cell Spacing (mm)0.6
Chamfer5P
Length (mm)Square part lk: 6, protrusion center: 1.5
Mass (g)5
MaterialHigh vanadium high speed (HSSE)
Nominal SizeM3.5x0.6
Number of Flutes3
Overall Length (mm)48
ROHS Directive (Corresponding to 10 Substances)Correspondence
Screw Length (mm)13
Shank Diameter (mm)4
ShapeWith protruding center
Surface TreatmentHomo processing
Thread SizeM3.5
Type Of ThreadM
Under Neck Length (mm)20
Width (mm)Square part DRVS: 3.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a point tap for general homo processing.
Low carbon steel (C ~ 0.25%): ◎, Medium carbon steel (C0.25% ~ 0.45%): ○, High carbon steel (C0.45% ~): ○, Alloy steel: ○, Cast steel: ○, Heat Plastic plastic: ○

Ulasan Produk

Tidak ada ulasan