OSG Point Tap General Use EX-POT Screw Type: M

Kondisi Barang:
Sebelum PPN:
Rp409.900 - Rp569.900
Spesifikasi
Chamfer5P
MaterialHigh vanadium high speed (HSSE)
Number of Flutes2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter (mm)3
ShapeWith protruding center
Type Of ThreadM
Width (mm)Square part DRVS: 2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is used for general purposes and is suitable for work materials in which chips are continuously coiled in carbon steel, alloy steel and non-ferrous metals. Since the chips are surely pushed forward, there is no need to worry about chip damage.
Medium carbon steel (C0.25% ~ 0.45%): ○, High carbon steel (C0.45% ~): ○, Alloy steel: ○, Ductile cast metal: ○, Copper: ○, Brass: ○, Brass casting: ○ , Brass: ○, Rolled aluminum: ◎, Aluminum alloy casting: ○, Zinc alloy casting: ○, Thermoplastic plastic: ○, Magnesium alloy casting: ○

Ulasan Produk

Tidak ada ulasan