OSG Point tap (end mill shank) + A-POT + screw type: M

Kondisi Barang:
Sebelum PPN:
Rp1.099.900 - Rp1.799.900
Spesifikasi
Accuracy notationSTD
Chamfer5P
MaterialPowder high speed (CPM)
Number of Flutes3
Oil holeYes
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeNo protruding center
Surface TreatmentV coating (composite multilayer coating)
Type Of ThreadM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tap series that boasts high efficiency and multifunctional performance. A point tap with stable chip evacuation.
Low carbon steel (C ~ 0.25%): ◎, Medium carbon steel (C0.25% ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel: ◎, Heat-treated steel (25) ~ 35HRC): ◎, Heat-treated steel (35 ~ 45HRC): ○, Stainless steel (~ 35HRC): ◎, Tool steel: ○, Cast steel: ◎, Ductile cast iron: ◎, Copper: ○, Brass: ○, Brass casting : ○, Bronze: ○, Rolled Aluminum Material: ○, Aluminum Alloy Casting: ○, Zinc Alloy Casting: ○, Titanium Alloy: ○, Magnesium Alloy Casting: ○

Ulasan Produk

Tidak ada ulasan