OSG Planet cutter WX-PNC for non-ferrous and heat-resistant alloys (thread type: NPT)

Kondisi Barang:
Sebelum PPN:
Rp7.799.900
Spesifikasi
Blade Length (mm)10.3
Finish processingCompatible with 1/16 and 1/8 inches
Helix Angle (°)30
Mass (g)23
MaterialCemented carbide
Number of Flutes3
Number of Threads27
Overall Length (mm)60
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter Toleranceh6
Surface TreatmentWX coating
Type Of ThreadNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thread cutting is performed using the planetary motion of the machining center's 3-axis simultaneous control function.
One screw can machine screws with different nominals if they have the same pitch. In addition, both right-handed and left-handed threads can be processed.
In addition to conventional coating properties, it has extremely high oxidation resistance, allowing high-speed processing.
For non-ferrous and heat-resistant alloys.
*Please select "Multi-feed" for ThreadPro's pass type.

Ulasan Produk

Tidak ada ulasan