OSG General Purpose Spiral Tap Heavy Duty EXZ-SFT

Kondisi Barang:
Sebelum PPN:
Rp219.900 - Rp1.199.900
Spesifikasi
Chamfer2.5P
Helix Angle (°)35
MaterialHigh vanadium high speed steel_HSS-E
Number of Flutes3
Surface TreatmentSpecial surface treatment (NZ)
Type Of ThreadM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Satisfaction one rank higher.
Special surface treatment enhances durability and prevents blade chipping.
EXZ-SFT is a product with all sizes protruding on the screw side and center removed.
Mainly for blind hole drilling in low speed region with medium carbon steel
* Not suitable for processing stainless steel and high hardness steel.

Ulasan Produk

Tidak ada ulasan