OSG For insert screws + spiral tap + EX-HL-SFT

Kondisi Barang:
Sebelum PPN:
Rp489.900 - Rp1.299.900
Spesifikasi
Chamfer2.5P
Helix Angle (°)35
MaterialHigh vanadium high speed (HSSE)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type Of ThreadM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a blind hole and is used for screwing a female thread into which an insert (helical coil) is inserted.
Rolled aluminum material (AL): ◎, Aluminum alloy casting (AC / ADC): ◎, Zinc alloy casting (ZDC): ◎
* Tap accuracy does not guarantee female thread accuracy. * Please refer to the manufacturer's catalog for cutting fluids and pastes.

Ulasan Produk

Tidak ada ulasan