monotaro Chipsaw all-round

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp339.900 - Rp419.900
Spesifikasi
Cutting Capacity (mm)Steel: 3, Aluminum: 3
Hole Diameter (mm)20
Material (Main Unit)SK5
SlitIncluded
Suitable MaterialWood, aluminum, steel, etc.
Tip MaterialCarbide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A versatile all-round tipped saw that can be used with a variety of materials.
For wood, laminated wood, MDF material, OSB material, plywood / color plywood, flooring material, bamboo, ironwork material, light ceiling material, aluminum material, vinyl chloride pipe, metal siding material, etc.
*For cutting ironwork materials, it is possible to cut only general mild steel materials of 3.0 mm or less, but since it is not a blade dedicated to ironwork, if you are looking for more durability and high-precision cutting, please use our cermet tipped saw or tipped saw for both iron and stainless steel. Thank you for your purchase. *Before use, be sure to check whether the blade is suitable for the work material. *Install so that the direction of rotation of the machine and the direction of rotation of the blade match. * Perform idling and confirm that there is no shake or abnormal vibration. *Be sure to wear protective gear such as a safety cover, safety shoes, safety glasses, dust mask, and gloves during use. *If abnormal noise, abnormal vibration, rough cutting surface, etc. occur during use, immediately stop using it. *Cannot be used with a disc grinder. * Please be careful not to expose the operator.

Ulasan Produk

Tidak ada ulasan