OSG Carbide radius end mill For non-ferrous metals DLC High-performance type 3-blade Standing wall compatible type AE-VTFE-N

Kondisi Barang:
Sebelum PPN:
Rp3.099.900 - Rp16.999.900
Spesifikasi
Abrasive MaterialsCopper alloy, aluminum alloy, plastic
Helix Angle (°)40~43
MaterialCemented carbide
Number of Tips3
Outer Diameter Tolerance (mm)0~-0.02
Surface TreatmentDLC-IGUSS coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DLC Carbide End Mill for Non-Ferrous Metals High-performance type supports various machining and realizes high-efficiency machining.
In addition, the DLC-IGUSS coating, which exerts outstanding power on non-ferrous metals such as aluminum alloys that require welding resistance and lubricity, is used to improve the durability of tools.
Highly efficient standing wall machining is possible with large step cutting with a maximum 2.5D blade length of 2D.
The long shank type with a thick blade supports deep standing wall processing and pocket processing of non-ferrous parts.
(The blade type is a shape in which the outer diameter of the tool is larger than the shank diameter)
Flute blade specifications: Achieves high-quality bottom surface processing with long protrusions.
Three cutting edges connecting the center: The cutting load applied to the cutting edge near the center is equalized and stable machining is possible.
The R shape of the end face on the shank side suppresses the generation of streaks due to side step processing.
By adopting unequal leads and unequal division, stable and highly efficient machining is realized.
* The R on the end face on the shank side prevents the generation of streaks during step processing, and is not a complete R.
* Color unevenness may occur on the coating, but there is no problem in terms of performance.

Ulasan Produk

Tidak ada ulasan