OSG Carbide drill with small diameter oil hole 30D type ADO-MICRO 30D

Kondisi Barang:
Sebelum PPN:
Rp6.599.900
Spesifikasi
Helix Angle (°)About 30
MaterialCarbide (CARBIDE)
Surface TreatmentIch Ada coating
Tip Angle (°)135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With the groove structure boasting outstanding chip evacuation and the effect of oil holes, small-diameter deep holes can be machined "stable" and "highly efficient".
Even deep holes can be machined in a non-step manner, achieving approximately 9 times the machining efficiency compared to step machining.
It uses Ich Ada coating, which boasts excellent surface smoothness.
ADO-MICRO 2D is recommended for guide hole drills.
Work material: Low, medium and high carbon steel, mild steel, alloy steel, tempered steel (~ 35HRC), stainless steel, cast iron, ductile cast iron, copper alloy, aluminum wrought material, aluminum alloy casting, titanium alloy, inconel, Magnesium alloy
* Please use a good quality water-soluble cutting fluid with a dilution ratio of about 20 times.
* Use a precision filter to prevent clogging of oil holes. (Approximately 3 μm to 5 μm)
* It is recommended that the coolant pressure be 3MPa or more, but adjust it if the discharge is not sufficient due to the cutting oil type and concentration used.
* As shown in the figure on the right, the runout accuracy at the time of installation should be 0.002 μm or less at the body cylinder or shank end.
* If the work material does not easily discharge chips, perform step processing as appropriate.
* When using cutting fluid for magnesium alloy cutting, be sure to use the one recommended by the cutting fluid manufacturer. Also, please be careful about chip disposal. There is a risk of fire.

Ulasan Produk

Tidak ada ulasan