OSG A-Point Tap Long Shank (End Mill)

Kondisi Barang:
Sebelum PPN:
Rp1.199.900 - Rp1.499.900
Spesifikasi
Accuracy notationSTD
MaterialPowder high speed (CPM)
Overall Length (mm)150
Processing ScrewMetric screw
Surface TreatmentV coating
Thread Number of Chamfer5 mountains

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an innovative product that has stable chip removal properties and is compatible with a wide range of work materials and machines.
For through hole machining.
For low, medium and high carbon steel, aluminum alloy castings, alloy steel, stainless steel, tool steel, cast steel, ductile cast iron, copper, brass, brass castings, bronze, rolled aluminum, magnesium alloy castings, zinc alloy castings and titanium alloys.

Ulasan Produk

Tidak ada ulasan