OSG AE-CPR2-H, 2-Flute, Long-Neck Radius Type Carbide End Mill for High-Hardness Steel, for High-Precision Finishing
Kondisi Barang:
Spesifikasi
| Helix Angle (°) | 30 |
|---|---|
| Material | Cemented carbide |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Surface Treatment | DUROREY coating |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A long-neck radius type carbide end mill for machining high-hardness steel with high precision.
By setting the number of flutes to two, the tool deflection is reduced with low resistance, enabling high-precision machining.
The corner R has a three-dimensional negative shape that combines sharpness and cutting edge rigidity, and the wiper edge specification enables high-quality machining.
The "DUROREY" coating, optimized for high-hardness steel machining, provides high chipping resistance even in workpieces with hardness exceeding 60HRC, enabling long tool life and high-quality machining.
Carbon steel, alloy steel, pre-hardened steel, tool steel, hardened steel, stainless steel
*Please use machines and holders that are rigid and highly accurate.
*Please use air blow or low-smoke cutting fluid depending on the work material.
*When cutting tempered steel, we recommend using MQL (oil mist coolant).
*Please adjust the rotation speed, feed rate and cutting depth depending on the machining shape, machine rigidity, workpiece holding conditions, etc.
*If chatter, vibration or abnormal cutting noise occurs, adjust the rotation speed, feed rate and cutting depth.
*When cutting into the Z-shape, we recommend using a circular (helical) or inclined (ramp) approach.
*If the diameter is less than Φ0.5 or the L/D (aspect ratio) is 10 or more, even a slight increase in load may cause breakage, so please adjust the cutting conditions according to the cutting situation.
*If the rotation speed is insufficient, reduce the rotation speed and feed rate at the same ratio as in the cutting condition standard table above.
*If machining precision is required, reduce the rotation speed, feed rate, and cutting depth.
By setting the number of flutes to two, the tool deflection is reduced with low resistance, enabling high-precision machining.
The corner R has a three-dimensional negative shape that combines sharpness and cutting edge rigidity, and the wiper edge specification enables high-quality machining.
The "DUROREY" coating, optimized for high-hardness steel machining, provides high chipping resistance even in workpieces with hardness exceeding 60HRC, enabling long tool life and high-quality machining.
Carbon steel, alloy steel, pre-hardened steel, tool steel, hardened steel, stainless steel
*Please use machines and holders that are rigid and highly accurate.
*Please use air blow or low-smoke cutting fluid depending on the work material.
*When cutting tempered steel, we recommend using MQL (oil mist coolant).
*Please adjust the rotation speed, feed rate and cutting depth depending on the machining shape, machine rigidity, workpiece holding conditions, etc.
*If chatter, vibration or abnormal cutting noise occurs, adjust the rotation speed, feed rate and cutting depth.
*When cutting into the Z-shape, we recommend using a circular (helical) or inclined (ramp) approach.
*If the diameter is less than Φ0.5 or the L/D (aspect ratio) is 10 or more, even a slight increase in load may cause breakage, so please adjust the cutting conditions according to the cutting situation.
*If the rotation speed is insufficient, reduce the rotation speed and feed rate at the same ratio as in the cutting condition standard table above.
*If machining precision is required, reduce the rotation speed, feed rate, and cutting depth.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
