YANASE Straight Jellyfish N Type (Roda Amplas)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Abrasive Grain Size180
Width (mm)340

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The hairs are longer than those of the straight jellyfish, so they have a softer bite. They are characterized by their resistance to scratches on workpieces. When processing stainless steel, burrs can be removed without tearing the protective sheet. The base material is highly flexible. The slit width is narrow at 3mm, so it conforms better to the shape of the workpiece. By adjusting the processing conditions, it can also be used for workpieces made of a variety of materials and with irregular shapes.
*The hole diameter and pin hole shape may vary depending on the model you are using, so please consult us when ordering.

Ulasan Produk

Tidak ada ulasan