YANASE Polishing wheel (outer diameter: 150 width: 25 hole diameter: 12.7) UFF15025

Sebelum PPN:
Rp449.900 - Rp579.900
Spesifikasi
Maximum Operating Peripheral Speed (m/minute)39
ROHS Directive (Corresponding to 10 Substances)Correspondence
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It does not generate heat and does not deteriorate the object to be polished.
There is no clogging and uniform polishing is possible until the end.
It is elastic and easy to get used to.
For removing rust.
For surface polishing.
It is also ideal for deburring.

Ulasan Produk

Tidak ada ulasan