YANASE GP Thunderfelt

Sebelum PPN:
Rp2.799.900 - Rp3.199.900
Spesifikasi
Main applicationFor mirror finish. It is also ideal for surface polishing.
Outer Diameter (mm)100
ROHS Directive (Corresponding to 10 Substances)Correspondence
Size100DIA
Speed43m/s
Thread Diameter (mm)10
Thread Pitch1.5
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A mirror finish can be obtained by polishing with an abrasive (blue stick).
* For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan