YANASE Electroplated diamond bur, flat type

Sebelum PPN:
Rp319.900
Spesifikasi
AbrasiveElectroplated diamond
Abrasive Grain Size140
Outer Diameter (mm)13
ShapeFlat type
Suitable MaterialCemented carbide, ceramic, stone, concrete, glass
Width (mm)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diamonds are electroplated, providing excellent cutting ability and durability.
Suitable for glass engraving and chamfering stone and glass.
Grinding of cemented carbide, ceramics, stone, concrete, glass, etc.

Ulasan Produk

Tidak ada ulasan