YANASE DORADO-α 355 x t3.0 x 100 teeth x 25.4 holes

Sebelum PPN:
Rp7.199.900
Spesifikasi
Blade Thickness (mm)3
Cutting Capacity (mm)Aluminum pipe DIA100
Hole Diameter (mm)25.4
Number of Tips100
Outer Diameter (mm)355
Tip MaterialCemented carbide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is most commonly used for cutting thin materials because it produces a good cut surface finish, has relatively little cutting resistance, and produces few burrs.
For cutting aluminum.
*Cutting capacity and maximum operating speed vary depending on the specifications of the cutting machine used. Cutting capacity values are reference values for the maximum outer diameter when cutting thin-walled aluminum pipes. Manufacturer products can be re-sharpened. Used tools may not be able to be restored due to runout, bending, rust, or deformation during cutting, but we will re-sharpen them as faithfully as possible to the characteristics and blade shape of the chip saw. Used tools may not be able to be restored due to runout, bending, rust, or deformation during cutting, but we will re-sharpen them as faithfully as possible to the characteristics and blade shape of the chip saw. We may need to discuss the quality, shape, dimensions, material, and degree of damage of the tool.

Ulasan Produk

Tidak ada ulasan