Sandvik Triangular positive insert CoroTurn 107 7525

Sebelum PPN:
Rp9.099.900
Spesifikasi
Abrasive MaterialsH
Base MaterialCBN
CoatingTIN
Cutting Blade Length (mm)1.8
Grade7525
Inscribed Circle Diameter (mm)3.96875
Square Size (mm)0.4
Tip Thickness (mm)1.98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent cutting edge toughness, making it ideal as an auxiliary material for intermittent cutting of high-hardness steel.
Very hard CBN material.
For general turning and machining of high-hardness steel.
For high-speed processing.

Ulasan Produk

Tidak ada ulasan