Sandvik T-Max P Negative Insert for Turning(112)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Abrasive MaterialsPK
Base MaterialCarbide
CoatingTICN+AL2O3+TIN
Grade4425
Inscribed Circle Diameter (mm)9.525
Tip Thickness (mm)4.7625

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for most steel turning applications.
A new substrate material provides resistance to plastic deformation while still providing good toughness for improved reliability. Increasing cobalt content towards the surface improves stability.
For turning steel.
For rough to finishing processing.

Ulasan Produk

Tidak ada ulasan