Sandvik T-Max P Negative Insert for Turning(112)

Sebelum PPN:
Rp10.999.900 - Rp12.999.900
Spesifikasi
Abrasive MaterialsS
Base MaterialCarbide
GradeS205
Inscribed Circle Diameter (mm)9.525
Tip Thickness (mm)4.7625

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a coated grade developed for semi-finishing to finishing machining of aircraft engine parts in the turning field.
Reliability is improved thanks to a new base material that combines resistance to plastic deformation and good toughness. Stability is improved by increasing the cobalt content towards the surface.
For general turning and machining of heat-resistant alloys.

Ulasan Produk

Tidak ada ulasan