Sandvik Square positive tip CoroTurn 107 4415

Sebelum PPN:
Rp6.299.900
Spesifikasi
Abrasive MaterialsPK
Base MaterialCarbide
CoatingTICN+AL2O3+TIN
Cutting Blade Length (mm)11.9
Grade4415
Inscribed Circle Diameter (mm)12.7
Square Size (mm)0.7938
Tip Thickness (mm)4.7625

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the best grade for machining that requires heat resistance.
Reliability is improved thanks to a new base material that combines resistance to plastic deformation and good toughness. Stability is improved by increasing the cobalt content towards the surface.
For turning steel.

Ulasan Produk

Tidak ada ulasan