Sandvik Hexagonal negative insert T-Max P 1125

Sebelum PPN:
Rp5.699.900 - Rp7.199.900
Spesifikasi
Abrasive MaterialsSM
Base MaterialCarbide
CoatingTIALN+TIALN
Cutting Blade Length (mm)3.2
Grade1125
Inscribed Circle Diameter (mm)12.7
Tip Thickness (mm)4.7625

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It performs well when a smooth cut is required in combination with excellent edge toughness or surface finish.
Excellent thermal shock resistance and ideal for light interrupted cutting.
For general turning and stainless steel processing.
For general turning and processing of heat-resistant alloys.

Ulasan Produk

Tidak ada ulasan