Sandvik CoroTurn 107 CBN positive insert for turning (620)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Abrasive MaterialsH
Base MaterialCBN
CoatingTIN
Cutting Blade Length (mm)2.5
Grade7525
Inscribed Circle Diameter (mm)6.35
Square Size (mm)0.4
Tip Thickness (mm)3.175

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High edge toughness and excellent wear resistance make it ideal for high speed finishing of grey cast iron in continuous and interrupted cutting conditions.
It has excellent cutting edge toughness, making it ideal as an auxiliary material for intermittent cutting of high-hardness steel.
For general turning and cast iron processing.
For general turning and high-hardness steel processing.

Ulasan Produk

Tidak ada ulasan