Sumitomo Electric Hard Metal Turning insert WNMG-SE

Sebelum PPN:
Rp1.699.900
Spesifikasi
Abrasive MaterialsSteel
Chip breakerDouble sided
Clearance Angle (°)0
Cutting Blade Length (mm)8.7
Cutting areaFinish cutting
GradeT2500Z
Inscribed circle IC(mm)12.7
MaterialCoated cermet
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeHexagon 80 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
TypeNegative
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A finishing chipbreaker that reduces tool damage on the rake face. Also effective for high-efficiency machining.

Ulasan Produk

Tidak ada ulasan