Sumitomo Electric Hard Metal Turning insert WNMG-FE

Sebelum PPN:
Rp929.900 - Rp2.499.900
Spesifikasi
Chip breakerDouble sided
Clearance Angle (°)0
Cutting areamicro cutting
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeHexagon 80 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
TypeNegative
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The finishing main chipbreaker FE type demonstrates stable chip control over a wide range of feeds in the series for machining low-carbon steel and general steel.

Ulasan Produk

Tidak ada ulasan