Sumitomo Electric Hard Metal Turning insert DNMG-UX

Sebelum PPN:
Rp2.399.900
Spesifikasi
Abrasive MaterialsSteel
Accuracy GradeM
Chip breakerUX
Clearance Angle (°)0
Corner Height Tolerance (mm)±0.11
Corner Radius (mm)0.8
Cutting Blade Length (mm)11.6
Cutting areaMedium cutting
GradeAC8020P
Inscribed Circle (mm)(IC)9.525
MaterialCVD coating
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond 55 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A general-purpose chipbreaker with high cutting edge strength and high reliability.
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan