Sumitomo Electric Hard Metal Turning insert CNMG-GE

Sebelum PPN:
Rp4.499.900
Spesifikasi
Abrasive MaterialsSteel
Accuracy GradeM
Chip breakerGE
Clearance Angle (°)0
Corner Height Tolerance (mm)±0.15
Corner Radius (mm)0.8
Cutting Blade Length (mm)16.1
Cutting areaMedium cutting
Inscribed Circle (mm)(IC)15.875
MaterialCVD coating
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond shape 80 °
Socket ShapeCylindrical hole
Thickness (mm)6.35
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.10
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A general-purpose chipbreaker that is resistant to rake face wear even in high-efficiency machining.
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan