Sumitomo Electric Hard Metal Turning insert CNMG-FA

Sebelum PPN:
Rp1.699.900
Spesifikasi
Abrasive MaterialsSteel
Accuracy GradeM
Chip breakerFA
Clearance Angle (°)0
Corner Height Tolerance (mm)±0.13
Cutting Blade Length (mm)12.9
Cutting areamicro cutting
GradeT2500Z
Inscribed Circle (mm)(IC)12.7
MaterialCoated cermet
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeDiamond shape 80 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.08
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The curved chipbreaker demonstrates its power in minute cutting.
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan