Sumitomo Electric Hard Metal Tip TNMG-UP

Sebelum PPN:
Rp1.799.900
Spesifikasi
Accuracy GradeM class
Blade Length l (mm)16.5
Chip breakerUP
Clearance Angle (°)0
Corner Height Tolerance (mm)±0.08~±0.2
Cutting Blade Length (mm)16.5
Cutting areaPocky type for general cutting
MaterialG10E
ShapeEquilateral triangle 60 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Thickness s (mm)4.76
Tolerance of Inscribed Circle (mm)±0.05~±0.15
TypeNegative
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan