Sumitomo Electric Hard Metal Throwaway Tip

Sebelum PPN:
Rp3.999.900
Spesifikasi
Chip breakerGH
Clearance Angle (°)0[N]
CoatingAC503U
Corner Height Tolerance (mm)±0.025
Corner Radius (mm)0.8[08]
Cutting Blade (mm)12
Cutting Blade Length (mm)12.9
Cutting areaLight cutting of hardened steel
Inscribed circle IC(mm)12.7
Insert Thickness (mm)4.76[04]
Insert UsedDiamond [C]
Right or Left HandNone [N]
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
TypeNegative
With Or Without HoleYes (cylindrical bore)
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When combined with the coated material AC503U, medium-rough machining of hardened steel is possible.
The wide breaker (rake angle 4°) with a 4° angle and sharp edge suppresses heat generation, enabling heavy machining of hardened steel (ap = 1 to 3 mm).
Smooth chip removal is possible.
*This is a series image of 80 degree diamond negative chips.

Ulasan Produk

Tidak ada ulasan