Sumitomo Electric Hard Metal Throwaway Tip

Sebelum PPN:
Rp2.799.900 - Rp4.299.900
Spesifikasi
Breaker TypePocky type
Chip breakerSI
Clearance Angle (°)7[C]
Corner Height Tolerance (mm)±0.025
Cutting areaLight cutting
Right or Left HandNone [N]
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
Typepositive
With Or Without HoleYes (cylindrical bore + one-sided chamfer)
With or Without BreakerOne side

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A chipbreaker that emphasizes sharpness and can handle a wide range of cutting depths from finishing to light cutting.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan