Sumitomo Electric Hard Metal Throwaway Tip

Sebelum PPN:
Rp5.099.900
Spesifikasi
Breaker TypeWith handle
Chip breakerUM
Clearance Angle (°)0[N]
Corner Height Tolerance (mm)±0.025
Corner Radius (mm)0.8[08]
Cutting Blade (mm)12
Cutting Blade Length (mm)12.7
Cutting areaMedium cutting
Inscribed circle IC(mm)12.7
Insert Thickness (mm)4.76[04]
Insert Usedsquare [S]
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
TypeNegative
With Or Without HoleYes (cylindrical bore)
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grinding type general-purpose breaker for medium cutting.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan