Sumitomo Electric Hard Metal Sumidia throwaway tip

Sebelum PPN:
Rp7.899.900
Spesifikasi
Clearance Angle (°)11[P]
Fig1
GradeDA2200
Hole Diameter (mm)3.3
Inscribed circle IC(mm)8
Insert Thickness (mm)3.18[03]
Insert UsedCircle [R]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-fine diamond particles are sintered to provide both wear resistance and chipping resistance, as well as excellent cutting edge sharpness.
Rough, intermittent and finishing processing of aluminum alloys.
Cutting and edge processing of woodworking, wooden boards, etc.
For turning.
*The image is a representative image.
Feature
=Specification&"
"&For turning

Ulasan Produk

Tidak ada ulasan