Sumitomo Electric Hard Metal Sumiboron throwaway tip

Sebelum PPN:
Rp5.099.900
Spesifikasi
Clearance Angle (°)0[N]
Corner Height Tolerance (mm)±0.025
Corner Radius (mm)Sharp [00]
Cutting Blade Length (mm)12.70[12]
GradeBN7125
Inscribed Circle (mm)12.7
Insert Thickness (mm)4.76[04]
Insert UsedCircle [R]
Product TypeFull rake face CBN type/regrinded type
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sumiboron, a sintered CBN tool, is primarily used for cutting iron-based metals due to its low reactivity with iron-group elements.
High CBN content improves wear resistance. Furthermore, the special binder improves the strength of the CBN particle/binder interface, and the unique sintered body manufacturing process improves the bonding strength between CBN particles, resulting in excellent chipping resistance.
Achieves stable performance in high-speed finishing of cast iron, sintered alloys, and hard-to-cut materials.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan