Sumitomo Electric Hard Metal Sumiboron throwaway tip

Sebelum PPN:
Rp1.799.900 - Rp2.399.900
Spesifikasi
Cutting edge treatmentStandard cutting edge
GradeBN500
Number of corners1
SymbolCutting edge specification: T01215
Thickness Tolerance (mm)±0.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CBN particles are firmly bonded with a special ceramic binder, and the CBN particles are held in place strongly, providing excellent wear resistance and toughness when cutting cast iron.
*The image is a representative image.
Feature
=Specification&"
"&Non-coated

Ulasan Produk

Tidak ada ulasan