Sumitomo Electric Hard Metal Sumiboron throwaway tip

Sebelum PPN:
Rp819.900
Spesifikasi
Blade Shape1 corner type
Clearance Angle (°)11[P]
Corner Height Tolerance (mm)±0.025
Corner Radius (mm)0.4[04]
Cutting Blade Length (mm)2.5[16]
Cutting edge treatmentSharpness-oriented type
GradeBN2000
Hole Diameter (mm)4.4
Inscribed Circle (mm)9.525
Insert Thickness (mm)4.76[04]
Insert UsedEquilateral triangle [T]
Number of Cutting Edges1
Product TypePositive type/One-use type
Socket ShapeCylindrical hole + single chamfer (40 ° -60 °)
SymbolCutting edge specification: T01215, Cutting edge treatment: LT
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
TypeNU
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disposable type that does not require re-grinding, making tool management easy.
This is a non-coated type Sumiboron that uses a newly developed high-purity ceramic binder.
It combines fracture resistance and wear resistance, achieving a stable life span when machining a wide range of hardened steel.
The edge sharpness is also improved and the surface roughness is stable.
*The image is a representative image.
Feature
=Specification&"
"&Non-coated

Ulasan Produk

Tidak ada ulasan