Sumitomo Electric Hard Metal SEC-Wave Radius Mill Insert for RSE type

Sebelum PPN:
Rp2.099.900 - Rp4.699.900
Spesifikasi
Chip breakerG type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insert for SEC-Wavemill RSE. Lineup of ground grade and M grade inserts: In addition to ground grade 4 corners, economical M grade 8 corners are lined up. Adoption of newly developed grades XCS2000/ACS2500/ACS3000 achieves stable and long tool life when machining difficult-to-cut materials such as titanium alloys and Ni-based heat-resistant alloys, as well as stainless steel. XCS2000: A new coating that achieves both wear resistance and chipping resistance achieves overwhelmingly long tool life in medium to high speed machining of heat-resistant alloys and stainless steel. ACS2500: Demonstrates outstanding performance, especially in titanium alloy machining, thanks to the use of a carbide base material with excellent wear and adhesion resistance and a coating with excellent chipping resistance. ACS3000: High-toughness carbide substrate and coating with excellent chipping resistance provide outstanding stability in machining titanium alloys, heat-resistant alloys, and stainless steel.
For high-efficiency rough machining of titanium alloys, heat-resistant alloys, and stainless steel.

Ulasan Produk

Tidak ada ulasan