Sumitomo Electric Hard Metal Insert AC4125K, Inscribed Circle 9.525mm, 10 pieces per box, DCMT11T Series

Sebelum PPN:
Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the first recommended grade for interrupted cutting of cast iron. By applying maximum compressive stress, it exhibits excellent chipping resistance and achieves stable and long tool life when rough cutting parts such as differential cases and carrier cases. In addition, its gold exterior color makes it easy to identify used corners, contributing to easier tool management.
Feature
=Specification&"
"&*Inscribed circle (mm): 9.525 *Thickness (mm): 3.97 *Hole diameter (mm): 4.4 *Corner radius (mm): 0.4 *Material: Coated *Shape: Diamond *Relief angle (°): 7 *Whether or not there is a hole: Yes

Ulasan Produk

Tidak ada ulasan