Sumitomo Electric Hard Metal Cutter tip

Sebelum PPN:
Rp3.599.900 - Rp4.199.900
Spesifikasi
Abrasive MaterialsP (general steel ◎ / tempered steel / die steel ◎ / carbon steel ◎ / alloy steel ◎), M (stainless steel ◎), K (cast iron ◎ / ductile cast iron ◎), N (copper alloy ◎), S (Ti alloy ◎ / heat-resistant alloy ◎)
AccuracyE
Cutting Angle (°)90
Processing detailsGeneral-purpose flat surface ◎/Groove cutting ◎/Flat surface finishing ◎/Engraving ◎/Slope ◎
Right or Left HandRight [R]
ShapeParallelogram [A]
Thickness Tolerance (mm)±0.025
Tolerance of Inscribed Circle (mm)±0.025

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specialized cutting edge polishing ensures sharp cutting edge and reduces burrs. Good wall surface accuracy with any cutting edge diameter.
light cutting
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan