Sumitomo Electric Hard Metal Cutter tip

Sebelum PPN:
Rp3.199.900 - Rp7.299.900
Spesifikasi
Abrasive MaterialsStainless steel/difficult-to-cut materials
AccuracyE
Clearance Angle (°)15[D]
Coating(ACM200)
Cutting edge shapeRound Honing [E]
Fig1
Insert UsedCircle [R]
Right or Left HandNone [N]
Thickness Tolerance (mm)±0.025
Tolerance of Inscribed Circle (mm)±0.025

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For machining high-hardness stainless steel.
The newly developed high-strength cemented carbide alloy provides excellent wear resistance and heat resistance, and achieves outstanding stability when machining high-hardness stainless steel.
For high-speed, light, general-purpose cutting.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan