Sumitomo Electric Hard Metal Cutter tip

Sebelum PPN:
Rp3.399.900
Spesifikasi
Abrasive MaterialsP (general steel ◎ / tempered steel / die steel ◎ / carbon steel ◎ / alloy steel ◎), M (stainless steel ○), K (cast iron ◎ / ductile cast iron ◎), S (Ti alloy ○ / heat-resistant alloy ○), H (high-hardness steel 45-55HRC ○)
AccuracyM
Clearance Angle (°)0[N]
Coating(ACS1000)
Corner Radius (mm)1
Insert Thickness (mm)4.1
Insert UsedRectangle [L]
Processing detailsGrooving ○/Flat high feed ◎/Engraving ○/Tilt ○
Right or Left HandRight [R]
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05~±0.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SEC-Sumi Dual Mill insert.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan