Sumitomo Electric Hard Metal Cutter tip

Sebelum PPN:
Rp2.399.900 - Rp2.799.900
Spesifikasi
Abrasive MaterialsP (general steel ◎ / tempered steel / die steel ◎ / carbon steel ◎ / alloy steel ◎), M (stainless steel ◎), K (cast iron ◎ / ductile cast iron ◎), N (copper alloy ◎), S (Ti alloy ◎ / heat-resistant alloy ◎)
AccuracyM
Cutting Angle (°)90
Processing detailsGeneral-purpose flat surface ◎/Groove cutting ◎/Flat surface finishing ◎/Engraving ◎/Slope ◎
ShapeParallelogram [A]
Thickness Tolerance (mm)±0.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard insert.
General-purpose to intermittent machining
*Body modification is required when using inserts.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan