Sumitomo Electric Hard Metal Cutter tip

Sebelum PPN:
Rp3.199.900 - Rp7.299.900
Spesifikasi
Abrasive MaterialsStainless steel/difficult-to-cut materials
AccuracyE
Clearance Angle (°)15[D]
Coating(ACM100)
Cutting edge shapeRound Honing [E]
Fig1
Insert UsedCircle [R]
Right or Left HandNone [N]
Thickness Tolerance (mm)±0.025
Tolerance of Inscribed Circle (mm)±0.025

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For high speed machining of stainless steel.
The use of high-hardness, fine-grained cemented carbide and ultra-multilayer coating provides outstanding wear resistance.
For high-speed, light, general-purpose cutting.
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan