Sumitomo Electric Hard Metal Cutter tip

Sebelum PPN:
Rp5.799.900
Spesifikasi
Clearance Angle (°)11[P]
Corner Height Tolerance (mm)±0.025
Corner Radius (mm)0.4[04]
Cutting Blade (mm)16
Cutting Blade Length (mm)16.5
Cutting areaLight cutting
Inscribed circle IC(mm)9.525
Insert Thickness (mm)4.76[04]
Insert UsedEquilateral triangle [T]
MaterialAC5025S
Right or Left HandNone [N]
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
Typepositive
With Or Without HoleYes (cylindrical bore + one-sided chamfer)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SEC-Wave Radius Mill insert.
For cutting steel, stainless steel, cast iron, and hard-to-cut materials
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan