Sumitomo Electric Hard Metal Chip ZNMT

Sebelum PPN:
Rp6.099.900 - Rp7.899.900
Spesifikasi
Chip breakerOne side
Clearance Angle (°)0
Corner Height Tolerance (mm)±0.08~±0.2
Socket ShapePartially cylindrical hole one side 40 ° -60 °
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05~±0.15
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: PVD coating. For rough to heavy and intermittent cutting of stainless steel and general steel. Extremely strong coating film. Uses super tough base material and ZX coat.
ZX coat: Much harder than the conventional coating film, hardness close to that of the CBN sintered body 6 times more stable than the non-coated product, and 3 times more stable than the conventional coated product Long life The surface roughness of the coating is better than before Abrasion resistance is further improved with twice the adhesion strength of conventional products, which is less likely to cause welding.
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan