Sumitomo Electric Hard Metal Chip TPGT-FX

Sebelum PPN:
Rp2.799.900
Spesifikasi
Blade Length l (mm)11
Chip breakerOne side
Clearance Angle (°)11
Corner Height Tolerance (mm)±0.025
Cutting Blade Length (mm)11
MaterialAC510U
Right or Left HandLeft
ShapeEquilateral triangle 60 °
Socket ShapePartially cylindrical hole one side 40 ° -60 °
Thickness (mm)2.38
Thickness Tolerance (mm)±0.13
Thickness s (mm)2.38
Tolerance of Inscribed Circle (mm)±0.025
TypePositive
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan