Sumitomo Electric Hard Metal Chip TPGN

Sebelum PPN:
Rp1.799.900 - Rp3.799.900
Spesifikasi
Clearance Angle (°)11
Corner Height Tolerance (mm)±0.025
ShapeEquilateral triangle 60 °
Thickness (mm)3.18
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: Cermet. For finishing to medium rough cutting of general steel. Cermet with high wear resistance and excellent versatility.
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan