Sumitomo Electric Hard Metal Chip SDCH

Sebelum PPN:
Rp1.699.900
Spesifikasi
Chip breakerOne side
Clearance Angle (°)15
Cutting Blade Length (mm)12.7(±0.025)
Maker's Former Part No.SDCH42TR-R
MaterialT250A
ShapeSquare
Socket ShapePartially cylindrical hole 70 ° to 90 ° on one side
Thickness (mm)3.18(±0.025)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: Cermet. Supports a wide range of general steel and stainless steel. The cutting edge has high strength and is resistant to defects.
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan