Sumitomo Electric Hard Metal Chip RPGT-RD

Sebelum PPN:
Rp3.099.900
Spesifikasi
Chip breakerAll round type for rough cutting
Clearance Angle (°)11
Corner Height Tolerance (mm)±0.025
Corner Radius (mm)Round
Cutting Blade Length (mm)8
Maker's Former Part No.RPJG083P
MaterialST20E
Right or Left HandWithout permission
ShapeRound
Socket ShapePartially cylindrical hole one side 40 ° -60 °
Thickness (mm)3.18
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: Cemented carbide. General purpose for general steel.
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan