Sumitomo Electric Hard Metal Chip QPMT

Sebelum PPN:
Rp5.799.900
Spesifikasi
Chip breakerOne side
Clearance Angle (°)11
Corner Height Tolerance (mm)±0.08~±0.2
Corner Radius (mm)7
Maker's Former Part No.QPMT200670PPEN
ShapeRound
Socket ShapePartially cylindrical hole one side 40 ° -60 °
Thickness (mm)6.35
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05~±0.15
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan